missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Dropping Bottles
1.95 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- Manufactured from low density polyethylene (LDPE) for clarity, strength, and flexibility
- Attached captive cap on polyethylene dropper cap fits tip and eliminates misplacement of cap
- Dropper tip must be cut before first use for precision dropping
- Suitable for use with foodstuff
- Translucent
Specifications
Capacity (Metric) | 250 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 18 mm |
For Use With (Application) | Suitable for Use with Foodstuffs |
Material | LDPE |
Thread Size (Metric) | 25 mm |
Closure Included | Yes |
Height (Metric) | 170 mm |
Closure Material | Polyethylene |
Diameter (Metric) | 61 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'