missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Dropping Bottles
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
10 mL
Description
- Manufactured from low density polyethylene (LDPE) for clarity, strength, and flexibility
- Attached captive cap on polyethylene dropper cap fits tip and eliminates misplacement of cap
- Dropper tip must be cut before first use for precision dropping
- Suitable for use with foodstuff
- Translucent
Specifications
Specifications
Capacity (Metric) | 10 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 9 mm |
For Use With (Application) | Suitable for Use with Foodstuffs |
Material | LDPE |
Thread Size (Metric) | 14 mm |
Closure Included | Yes |
Height (Metric) | 76 mm |
Closure Material | Polyethylene |
Diameter (Metric) | 26 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LDPE Dropping Bottles >
Spot an opportunity for improvement?Share a Content Correction