missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Bucket with Stainless Steel Handle

Product Code. p-8009365
Click to view available options
Color:
Blue
Red
White
Unit Size:
Each
Capacity (Metric):
13 L
This item is not returnable. View return policy

Product Code. 11738511

Brand: Gilac™ G615021

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round Bucket with Stainless Steel Handle Food bucket and anti-wear skirt for increased product durability. Highly durable.

  • Food bucket
  • Highly durable
  • Anti-wear skirt for increased product durability
  • Made from low density polyethylene making it highly resistant
  • Stainless steel handle
  • External dimensions include handles

Specifications

Product Type Industrial Bucket
Graduations Yes
Material LDPE
Capacity (English) 2.6 gal.
Color White
Dimensions 310 x 280 x 280 mm
Handle Material Steel
Height (English) 11 in.
Height (Metric) 280 mm
Length (English) 12.2 in.
Length (Metric) 310 mm
Quantity 1 Ea.
Width (English) 11 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.