missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ LDPE/Nylon Blend Liner for Buckets
Designed for cleanrooms and controlled environments
£129.11 - £190.00
Specifications
Product Type | Blend Liner |
---|---|
Material | LDPE, Nylon |
For Use With (Application) | Cleanrooms and Controlled Environments |
Product Code | Brand | Dimensions | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions | Price | Quantity & Availability | ||||||
15571745
|
Micronova™
BKL-2424IR |
24 x 24 in. |
£190.00
Pack of 24 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
15581745
|
Micronova™
BKL-2430IR |
24 x 30 in. | N/A | N/A | N/A | |||||
Description
- Irradiated
- 75% LDPE/25% cast nylon
- 10-6 sterility assurance level
- For cleanrooms and controlled environments
Specifications
Blend Liner | |
LDPE, Nylon | |
Cleanrooms and Controlled Environments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ LDPE/Nylon Blend Liner for Buckets