missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ LDPE Pasteur Pipettes
LDPE Pasteur Pipettes are ideal for aliquots with very good reproducibility of the number of drops per milliliter.
Brand: BRAND™ 747770
79.72 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 0.86400kg
Description
- Manufactured from LDPE.
- Very good reproducibility of the number of drops per milliliter.
- Ideal for aliquots.
- Pasteur pipettes can be filled and deep-frozen, or changed into a closed vessel by heat-sealing the tip.
- The integrated pipetting bulb depresses easily, minimizing fatigue from frequent pipetting.
- Resistant to gas or gamma radiation sterilization.
Specifications
3 mm | |
60 to 75 | |
Bulb Shaped | |
150 mm | |
Single-use |
LDPE | |
500 Pack | |
4 mL | |
Pasteur Pipet |