missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ LDPE Pasteur Pipettes

LDPE Pasteur Pipettes are ideal for aliquots with very good reproducibility of the number of drops per milliliter.

Brand:  BRAND™ 747775

110.80 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15443594

  • £142.00 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Disposable
  • Very good reproducibility of the number of drops per mL
  • Ideal for aliquots
  • Can be deep-frozen in filled state or changed into a closed vessel by heat-sealing the tip
  • Integrated pipetting bulb depresses easily, minimize fatigue from frequent pipetting
  • PE-LD material
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 mm
50 mL
Bulb Shaped
144 mm
LDPE
500 Pack
1 mL
Pasteur Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.