missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ LDPE Sample Containers
Vitlab™ LDPE Sample Containers with attached plug-seal cap constructed of LDPE.
£77.45 - £85.00
Specifications
Closure Color | Transparent |
---|---|
Color | Transparent |
Material | LDPE |
Closure Material | LDPE |
Closure Type | Plug-Seal Cap |
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15702016
|
Vitlab™
80737 |
5 mL | 50 mm |
£77.45
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
15782006
|
Vitlab™
80733 |
10 mL | 32 mm |
£85.00
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
- Transparent
- With attached plug-seal cap made of LDPE
Specifications
Transparent | |
LDPE | |
Plug-Seal Cap |
Transparent | |
LDPE |