missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Square All-Purpose Boxes
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
1500 mL
2000 mL
3200 mL
Dimensions (L x W x H):
103 x 103 x 64 mm
208 x 103 x 64 mm
208 x 103 x 94 mm
208 x 208 x 64 mm
208 x 208 x 94 mm
255 x 103 x 94 mm
103 x 103 x 127 mm
Unit Size:
Each
Description
- Frozen goods from -40° up to briefly +95°C
- Ideal use of space, can be stacked
- Comes complete with press-in lid
- Transparent in color
- Can be deep frozen
- Smooth surface, no crevices
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Closure Type | Press-in Lid |
| Color | Transparent |
| Material | Polyethylene |
| Shape | Square |
| For Use With (Application) | Storing, Packing, Taking Samples, Sampling and Transport of Pastes, Granules, Powders, Soil Samples and Frozen Goods (-40°C up to Briefly +95°C) |
| Includes | Press-in Lid |
| Product Type | All-purpose Boxes |
| Dimensions (L x W x H) | 255 x 103 x 94 mm |
| Length (Metric) | 255 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction