Learn More
Buerkle™ Polyethylene Square All-Purpose Boxes
Buerkle™ Polyethylene Square All-Purpose Boxes are for storing, packing, taking samples, sampling, and transport of pastes, granules, powders, soil samples and frozen goods.
Brand: Buerkle™ 6250-1500
6.83 GBP valid until 2024-07-31
Use promo code "21872" to get your promotional price.
Code : 03
Additional Details : Weight : 0.16650kg
Description
- Frozen goods from −40° up to briefly +95°C
- Ideal use of space, can be stacked
- Comes complete with press-in lid
- Transparent in color
- Can be deep frozen
- Smooth surface, no crevices
Specifications
1500 mL | |
Transparent | |
Square | |
Press-in lid | |
208 x 103 x 94 mm | |
103 mm |
Press-in Lid | |
Polyethylene | |
For Storing, Packing, Taking Samples, Sampling and Transport of Pastes, Granules, Powders, Soil Samples and Frozen Goods | |
All-purpose box | |
208 mm | |
94 mm |