missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Tall-form Bottle

Product Code. 17210574
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Universal bottle for storing, packing, lab, sampling.

  • LDPE, transparent
  • Leakproof
  • With screw cap
  • Matching dropper cap is available as accessory

Specifications

Capacity (Metric) 100 mL
Color Transparent
Diameter (Metric) Inner Neck 13 mm
Material LDPE
Thread Size (Metric) 18 mm
Closure Included Yes
Height (Metric) 98 mm
Diameter (Metric) 45 mm
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.