missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Narrow Mouth LDPE Bottles with Polyethylene Plug Screw Cap
4.76 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2500 mL
5000 mL
Color:
Translucent
White
Height (Metric):
178 mm
230 mm
235 mm
295 mm
Description
- Rigid, medium weight bottles
- Polyethylene screw cap with an integrally formed plug
- Type 30 2,500mL and 5,000mL sizes have a polyethylene covered swivel handle
Specifications
Capacity (Metric) | 5000 mL |
Color | White |
Diameter (Metric) Inner Neck | 36 mm |
Includes | Polyethylene covered swivel handle |
Material | LDPE |
Quantity | 1Each |
Closure Included | Yes |
Mouth | Narrow |
Height (Metric) | 295 mm |
Closure Liner | Unwadded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'