missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Wash Bottles with Swan-Neck Immersion Tube
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Description
- Manufactured from low density polyethylene (LDPE) for clarity, strength and flexibility
- Immersion tube is removable
- Translucent bottles for optimum visibility
- Suitable for foodstuff
- Screw cap with immersion tube
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Transparent |
For Use With (Application) | Used with Foodstuffs |
Material | LDPE |
Height (Metric) | 270 mm |
Diameter (Metric) | 75 mm |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
16Hours
1Minutes
58Seconds
34
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LDPE Wash Bottles with Swan-Neck Immersion Tube >
Spot an opportunity for improvement?Share a Content Correction