missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ White Rectangular Flat Trays

Product Code. p-8003200
Click to view available options
Capacity (Metric):
2 L
3 L
5 L
8 L
Unit Size:
Each

Product Code. 11788501

Brand: Gilac™ G154221

Only null left
Add to basket
Add to basket

White Rectangular Flat Trays with traceability management thanks to a contents identification device label overmoulded inside the plastic material rendering it permanent and rewritable.

  • White in color
  • Strong and impact resistant design
  • Dimensions suitable for refrigerator use
  • Moulded in HDPE that can be used between -40° to +90°C
  • Applications include defrosting, preparation for wet products, ingredients, conserving comparison sample meals, and fermenting and decanting containers
  • Lid is sold separately

Specifications

Type Spill Bin
Material HDPE
Color White
Shape Rectangular
Capacity (English) 0.8 gal.
Capacity (Metric) 3 L
Certifications/Compliance Food Contact Compliance
For Use With Refrigerator
For Use With (Application) Food Storage
Style Stackable
Quantity 1200/Pallet
Dimensions (L x W x H) 347 x 230 x 70 mm; internal bottom dimensions: 280 x 165 x 67 mm
Length (Metric) 347 mm
Width (Metric) 230 mm
Height (Metric) 70 mm
Weight (English) 0.57 lb.
Weight (Metric) 0.26 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.