missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Le Mans S1P Shoe
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Metal Free
- Dry, fresh feet for up to 24 hr.The name already suggests it: you can safely wear LeMans for 24 hours.
- The shoe offers optimal ventilation and moisture is immediately removed by the Hydro-Tec™ antibacterial lining.
- LeMans is ideal for indoor working environments and work in transport and logistics.
- LeMans looks sporty, that's how the shoe feels; soles with energy return and a fit that hugs the feet perfectly.
- Industries:
- Logistics & Transport
- Electronics
- Light Industry
- Safety shoe
- S1P-Safety shoe for dry conditions
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Laces |
| Color | Black, Gray, Orange |
| For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
| Liner Material | Hydro-Tec Antibacterial |
| Size | 41 |
| Fit | Standard Width |
| Ankle Style | Low-cut |
| Product Type | Safety Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction