missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lead-Free Autoclave Tape
Stripes change to black after sterilization process.
POA
Specifications
Adhesive Type | Self-adhesive |
---|---|
Color | White |
Format | Tape |
For Use With (Application) | Steam Sterilization |
Temperature Range (English) | -9 to 250°F |
Description
- Black stripes appear after exposure to steam sterilization condition
- Sticks securely under high-temperature and high-pressure conditions
- Removes easily without leaving sticky residue behind
- Can be used in temperatures ranging from -23° to +121°C (-9° to +250°F)
- Available in various sizes
- Lead-free material
Specifications
Self-adhesive | |
Tape | |
-9 to 250°F | |
180 ft. |
White | |
Steam Sterilization | |
-23°C to +121°C | |
54.9 m |