missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Lead Ring

Product Code. p-8007854 Shop All SP Scienceware Products
Click to view available options
Diameter (Metric) Outer:
102 mm
114 mm
Diameter (Metric) Inner:
56 mm
71 mm
For Use With (Equipment):
For 1000 to 4000mL Flasks
For 500 to 2000mL Flasks
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11387174

Brand: Bel-Art™ Scienceware™ F183070015

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protects and stabilizes expensive glassware with these Vikem™ vinyl coated lead rings. Bel Art™ Lead Rings are chemical resistant.

  • Closed lead rings coated with chemical resistant Vikem™
  • Ideal for stabilising Erlenmeyer, volumetric and straight necked flasks

Specifications

Product Type Lead Ring
Material Lead
For Use With (Equipment) For 500 to 2000mL Flasks
Quantity 1 Each
Diameter (Metric) Outer 102 mm
Diameter (Metric) Inner 56 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.