missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Weighted Beaker/Flask Holders
Weighted holder grips beakers or flasks firmly with four flared stainless steel prongs.
£107.00 - £114.00
Specifications
Product Type | Weighted Beaker |
---|---|
Color | Red |
Material | Lead |
Quantity | 1 Each |
Temperature (Metric) Range | 135°C |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11376374
|
Bel-Art™ SP Scienceware™
F18309-0250 |
8 cm |
£107.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
12633056
|
Bel-Art™ SP Scienceware™
F18309-0100 |
6 mm |
£114.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Description
- Vinyl-coated lead ring weight secured beneath holder
- Keeps container immersed in water
- Provides a low center of gravity
- Allows water to circulate underneath the beaker or flask
- Can be used in boiling liquid up to 135°C (275°F) for 1 hour
Specifications
Weighted Beaker | |
Lead | |
135°C |
Red | |
1 Each |