missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Cryogenic Gloves
Click to view available options
Size:
9
Description
- Fully lined with 2 aluminum/fleece layers
- Reinforcement between thumb and index finger
- 200mm split leather cuff
- Velcro™ adjustment strap on side of the palm
Specifications
Specifications
Certifications/Compliance | EN 511 22X |
Coating Material | Silicon |
Material | Leather |
Product Type | Cryogenic Gloves |
Size | 9 |
Temperature (Metric) Max | -170°C |
Quantity | 1 Each |
Resistant To | Water |
Length (Metric) | 400 mm |
Length (Metric) Cuff | 200 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'