Learn More
Glen Dimplex™ LEC™ Freestanding Laboratory Freezer
Save energy and reduce costs with these refrigerators. Glen Dimplex™ LEC™ Freestanding Laboratory Freezers feature energy efficient R600a refrigerant on most models, heavy duty wire shelves for optimal air circulation and anti-microbial handles to help prevent growth of bacteria minimize cross-contamination.
Brand: Glen Dimplex™ LSF232UK
Code : 04
Additional Details : Weight : 82.25600kg
Description
- Spark free on all models
- Control panel lock to avoid accidental changes to desired settings
- Open door sensors to warn if the door has been left open (on selected models)
- Storage flexibility with adjustable shelf heights to maximize the storage potential
- Roller castors on all under-counter and freestanding models making the units easy to position
Specifications
Laboratory Freezer | |
-18°C to -25°C | |
Cyclopentane | |
Painted | |
Solid Molded | |
Yes | |
Digital, External | |
Manual | |
634 mm | |
1570 mm | |
595 mm | |
230V | |
230 V | |
R600a |
232 L | |
Hinged Reversible | |
White | |
4 Drawers, 2 Fixed Flaps | |
4 Solid | |
White/Green | |
2 Years parts, 2 years labor | |
LSF232UK | |
430 mm | |
1300 mm | |
432 mm | |
UK | |
230 V | |
60 kg |