missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glen Dimplex™ LEC™ Laboratory Refrigerator
Click to view available options
Capacity (Metric):
82 L
151 L
288 L
Shelves:
2
3
5
Unit Size:
Each
Description
LEC Medical offers a wide range of laboratory refrigerators: Smaller countertop units, ideal for when space is limited; space efficient, under-counter models fit easily under the work bench; and freestanding units with extra storage capacity.
- Ready to use with a pre-set temperature range of 2 to 10°C
- Spark free on all models
- Control panel lock to avoid accidental changes to desired settings
- Open door sensors to warn if the door has been left open (on selected models)
- Storage flexibility with adjustable shelf heights to maximize the storage potential
- Roller castors on all under-counter and freestanding models making the units easy to position
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (Metric) | 151 L |
| Temperature Range | 2°C to 10°C |
| Shelves | 3 |
| Depth (Metric) Exterior | 595 mm |
| Height (Metric) Exterior | 845 mm |
| Width (Metric) Exterior | 595 mm |
| Voltage | 230 V |
| Electrical Requirements | 230 V 50/60 Hz |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction