missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LEC™ LEC™ Under-Counter Laboratory Refrigerator
Click to view available options
Capacity (Metric) Refrigerator:
107 L
Unit Size:
Each
Description
- Spark-free on all models
- Anti-microbial handle helps prevent growth of bacteria and minimises cross-contamination
- Control panel lock to avoid accidental changes to desired settings
- Open door sensors to warn if the door has been left open
- Storage flexibility with adjustable shelf heights to maximise the storage potential
- Roller coasters on all under-counter and freestanding models making the units easy to position
- Heavy duty wire shelves for optimal air circulation
- External digital controller and temperature display
- Fitted lock and 2 keys
- Audible and visual temperature alarms
Specifications
Specifications
| Capacity (Metric) Refrigerator | 107 L |
| Door Style | Solid, Hinged, Reversible |
| No. of Doors | 1 |
| Shelves | 2 Wire |
| Defrost | Automatic |
| Refrigerant | R600a |
| Exterior Finish | White |
| Insulation | 35 mm Cyclopentane |
| Control Type | Digital, External |
| Dimensions (DxWxH) Exterior | 620 x 495 x 830 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction