Learn More
Glen Dimplex™ LEC™ Under Counter Laboratory Freezer
Save energy and reduce costs with these refrigerators. Glen Dimplex™ LEC™ Under Counter Laboratory Freezers feature energy efficient R600a refrigerant on most models, heavy duty wire shelves for optimal air circulation and anti-microbial handles to help prevent growth of bacteria minimize cross-contamination.
Brand: Glen Dimplex™ LSF151UK
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Spark free on all models
- Control panel lock to avoid accidental changes to desired settings
- Open door sensors to warn if the door has been left open (on selected models)
- Storage flexibility with adjustable shelf heights to maximize the storage potential
- Roller castors on all under-counter and freestanding models making the units easy to position
Specifications
151 L | |
Hinged Reversible | |
White | |
3 | |
Undercounter | |
White/Green | |
2 Years parts, 2 years labor | |
595 mm | |
845 mm | |
595 mm | |
230V | |
230 V | |
36 kg |
-18°C to -25°C | |
Cyclopentane | |
Painted | |
3 | |
Yes | |
Digital, External | |
LSF151UK | |
450 mm | |
705 mm | |
500 mm | |
UK | |
R600a |