Learn More
Lecithin, 90%, soybean
Description
Lecithin is used as a dietary supplement, food ingredient, and food additive. It is also used as a liquid carrier for plastics additives, dyes or pigments. Its primary functions are as an emulsifier, antioxidant, and release agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Lecithin is used as a dietary supplement, food ingredient, and food additive. It is also used as a liquid carrier for plastics additives, dyes or pigments. Its primary functions are as an emulsifier, antioxidant, and release agent.
Solubility
Partly soluble in water, partly soluble in acetone, DMSO.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature: -20°C. Keep away from strong oxidizing agents.
Specifications
Specifications
| Color | Brown to Yellow |
| Odor | Odorless |
| Quantity | 100 g |
| Beilstein | 5209585 |
| Merck Index | 14,5428 |
| Solubility Information | Partly soluble in water,partly soluble in acetone,DMSO. |
| Percent Purity | 90% |
| Physical Form | Solid |
| Chemical Name or Material | Lecithin, soybean |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.