Learn More
Description
Lecithin is used as an emulsifying and stabilizing agent in the food, pharmaceutical, and cosmetic industries. Lecithin is taken as a medicine and is also used in the manufacturing of medicines. Soybean lecithin is useful for its application in liquid ram semen. Fractionation process of sunflower lecithin with absolute ethanol was used for obtaining enriched fractions in certain phospholipids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 1 kg |
Beilstein | 5209585 |
Solubility Information | Soluble in chloroform. Very partially soluble in water. |
Physical Form | Powder |
Chemical Name or Material | Lecithin |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
N21L034 | Certificate of Analysis | 24/02/2025 | 036486.A1,036486.30 |
Z18K012 | Certificate of Analysis | 20/12/2024 | 036486.A1,036486.30 |
W17K058 | Certificate of Analysis | 27/09/2024 | 036486.A1,036486.30 |
U20K038 | Certificate of Analysis | 28/08/2024 | 036486.A1,036486.30 |
S19K028 | Certificate of Analysis | 25/06/2024 | 036486.A1,036486.30 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.