missing translation for 'onlineSavingsMsg'
Learn More

Motic™ LED Cordless Microscope

Product Code. 11808153
Click to view available options
Head Style:
Binocular
Monocular
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11808153

Brand: Motic™ PD8742A201

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers bright white illumination with no heat. By using a rechargeable battery pack, this microscope can also be used cordless. Motic™ LED Cordless Microscope is perfect for outdoors, if your space lacks electrical outlets or you simply prefer a tangle-free work environment.

  • 45° inclined Monocular or Binocular head for comfortable viewing while seated, rotates 360°
  • Widefield eyepiece WF10X/18mm with built-in pointer
  • Reverse mounted, quadruple revolving nosepiece with positive click stops for precise magnification changes
  • EA Achromatic objectives, parfocal and parcentric 4X/0.10, 10X/0.25 and 40X/0.65 Spring
  • Separate coarse and fine focusing system with upper limit stop to prevent damage to slides and objectives
  • Focus tension adjustment prevents stage drift
  • Large 133mm x 136mm mechanical stage with low-position coaxial controls
  • Spiral mounted 1.25 N.A. Abbe condenser with iris diaphragm
  • Rechargeable LED illumination with intensity adjustment

Specifications

Includes Dust cover, charger and batteries
Voltage 100/240 V (CE)
Axis Type Z-axis movement: 11mm
Magnification Power 4X, 10X, 40XS
Objective Types EA Achromatic, DIN
Field of View 18 mm
For Use With (Equipment) For advanced academic microscopy, series 18 and 28 of Motic, Microscope Classview 1000
Nosepiece Reversed quadruple revolving nosepiece with click stops
Dimensions (L x W x H) 215 x 180 x 385 mm
Dimensions (L x W) Stage: 133 x 136 mm
Condenser Type Focusable 1.25 N.A. Abbe Condenser with iris diaphragm
Product Type Binocular microscope Motic 1820 LED
Model Motic 1820 LED Binocular microscope
Head Style Binocular
Lighting Type LED, Cordless with Intensity Control
Eyepiece WF 10X/18 mm with Pointer, Lockable
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.