missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ LED Double Spot

Product Code. 13526960
Click to view available options
For Use With (Equipment):
Column 32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13526960

Brand: Zeiss™ 4170409450000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features high powered LED light and two goose-neck branches.

  • LED Hi-Power double spot 5500K
  • Goose-neck branches, 2x 570mm
  • Clamping ring for column 32
  • 2-channel control unit
  • Table-top supply unit 100-250V and country-specific mains cord
  • Compatible Microscopes:

    • Stemi 2000 C
    • Stemi 508
    • Stemi 508 Demo
    • Stemi 508 doc
    • Stemi 508 trino
    • Stemi DV4 SPOT
    • SteREO Discovery.V12
    • SteREO Discovery.V20
    • SteREO Discovery.V8

Specifications

Type LED Hi-Power Double Spot 5500K
For Use With (Equipment) Column 32
Includes 2-channel control unit - table-top supply unit 100 to 250V and country specific cord
Size 2 x 75 mm goose neck branches
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.