missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ LED Ring Light for VisiLED Series
VisiLED Ring Lights are available in brightfield, darkfield and UV versions. All offer extremely homogeneous and shadow free illumination with a well designed heat sink enabling maximum brightness and a long lifetime.
£684.00 - £1275.00
Product Code | Brand | Type | Range (Lux) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Range (Lux) | Price | Quantity & Availability | |||||
15713042
|
SCHOTT AG Lighting and Imaging™
400150 |
Slim Ring Light | 65 klx (WD 50 mm) or 45 klx (WD 25 mm) |
£757.00
1 unit |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
12846543
|
SCHOTT AG Lighting and Imaging™
400300 |
Darkfield LED Ring Light | 130 klx (WD 10 mm) |
£687.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16657105
|
SCHOTT AG Lighting and Imaging™
400200 |
Segmented Ring Light | White: 100 klx (WD 75 mm); UV: 160 W/m2 |
£1275.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
16647105
|
SCHOTT AG Lighting and Imaging™
400110 |
Brightfield LED Ring Light | 110 klx (WD 85 mm) |
£684.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
11787018
|
SCHOTT AG Lighting and Imaging™
400225 |
Brightfield LED Ring Light | 360 klx (WD 30 mm) |
£741.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
Description
- Slim ergonomic design.
- Homogenous illumination.
- Specially selected LEDs.
- Extra-fine dimming.
- Five segment modes possible: full circle, semi-circle, quarter-circle, dual-segment and four-segment.
- In combination with accessories such as diffusers, polarizer sets and adapter rings, different illumination modes are possible.
- Maintenance-free with an lifetime of 50,000 hours for white LEDs.
- Actively controlled LED temperature.
- Darkfield Ringlight adaptable to various objective diameters and working distances.
- Unique Slim Ring Light adjustable for various working distances and darkfield.
- Segmented Ring Light consists of 4 UV and 4 white LED segments.
- Dedicated versions compatible with objective revolvers.
- UV Ring Light allows electronic switching between bright field and UV.
- Diffuser and polarization filter set available, need to be ordered separately.
- Mountable direct to the microscope objective.
- Adapters for different objective diameters available, need to be ordered separately.
- VisiLED Controller needs to be ordered separately.
Specifications
VisiLED | |
66 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCHOTT AG Lighting and Imaging™ LED Ring Light for VisiLED Series