Learn More
SCHOTT AG Lighting and Imaging™ LED Ringlight for VisiLED Series
VisiLED Ring Lights are available in brightfield, darkfield and UV versions. All offer extremely homogeneous and shadow free illumination with a well designed heat sink enabling maximum brightness and a long lifetime. In combination with accessories such as diffusers, polarizer sets and adaptor rings, different illumination modes are possible.
Brand: SCHOTT AG Lighting and Imaging™ 400265
Additional Details : Weight : 5.00000kg
Description
- Slim ergonomic design
- Homogenous illumination
- Specially selected LEDs
- Extra-fine dimming
- Five segment modes possible: full circle, semi-circle, quarter-circle, dual-segment and four-segment
- Maintenance-free with an lifetime of 50,000 hours for white LEDs.
- Actively controlled LED temperature
- Darkfield Ringlight adaptable to various objective diameters and working distances
- Unique Slim Ring Light adjustable for various working distances and darkfield
- Dedicated versions compatible with objective revolvers
- UV Ring Light allows electronic switching between bright field and UV
- Diffuser and polarization filter set available, need to be ordered separately
- Mountable direct to the microscope objective
- Adapters for different objective diameters available, need to be ordered separately
- VisiLED Controller need to be ordered separately
Specifications
LED Ring Light | |
4.9 in. | |
81 mm | |
Stereo Microscopy Illumination | |
25 mm |
Max. illuminance 130 klx (at WD 55 mm) | |
125 mm | |
35 to 100 mm | |
VisiLED Controller MC750, MC1100 or MC1500 | |
35 to 100 mm |