Learn More
SCHOTT AG Lighting and Imaging™ LED Transmitted Light Stage for VisiLED Series
The LED Transmitted Light Stage for VisiLED Series offers professional incident and darkfield illumination. The VisiLED Backlights offer an extreme homogeneous and shadow free illumination.
Brand: SCHOTT AG Lighting and Imaging™
Code : A0
Additional Details : Weight : 0.21000kg
Description
- Professional incident and darkfield illumination.
- The VisiLED Backlights offer an extreme homogeneous and shadow free illumination in a robust metal housing and well designed heat sink to make a maximum light density up to 20,000 cd/m2 and a long lifetime of at least 50,000 hours.
- The VisiLED Brightfield Backlight TLS-BF features ascratch resistant SCHOTT Opalika™ surface.
- The VisiLED Darkfield Backlight TLS-DF offers the possibility of transmitted darkfield illumination.
Specifications
Transmitted Light Stage | |
3.3 in. | |
50 mm | |
VisiLED Controller MC750, MC1100 or MC1500 | |
15 mm |
Transmitted Light Stage TLS-BF Brightfield, Luminance: 20 000 cd/m2 (in center) | |
83.9 mm | |
Stereo Microscopy Illumination | |
0.6 in. |