missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato Syringe Pumps

User-definable flowrates with selectable target volume or time values to control the total infusion volume.

Brand:  KD Scientific 788272

 View more versions of this product

Product Code. 11915586

  • £4530.00 / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Holds one or two syringes from 0.5 μL to 140 mL
  • 6400 microsteps per one revolution of lead screws
  • High resolution color touchscreen
  • Real-time clock
  • Unparalleled ease of use
  • Touch pad “lock” feature
  • LED light on front panel
  • Full metal chasis
  • Built-in syringe table
  • Up to 75 lb. linear force
  • Advanced microstepping techniques
  • Built-in RS-485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam

Certifications

CE marked, UL listed, CSA, WEE, CB scheme, EU RoHS

Specifications

Specifications

100/240 V
0.5 μL to 140 mL
RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
34 kg
Steel
-10°C to +70°C
10.45 lb.
3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94 cm)
TFT
4
11 in.
3.5 in.
10 in.
40°C
5 to 220.97 mL/min.
CE, UL, CSA, WEE, CB scheme, EU RoHS
Microprocessor with 0.062 microstepping
75 lb.
±0.05%
Legato 270 Syringe Pump, Programmable
5 kg
100/240 V 50/60 Hz
±0.35%
50/60 Hz
28 cm
9 cm
25.4 cm
4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers