missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Leibovitz L-15 Media

Product Code. p-7058057
Click to view available options
Quantity:
1000 mL
500 mL
Unit Size:
1000mL
500mL
This item is not returnable. View return policy

Product Code. 11576271

Brand: Cytiva SH30525.02

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for culture without CO2 equilibration.

Support cell culture growth and biomanufacturing processes with HyClone™ Leibovitz L-15 Media, manufactured using ISO 9001-certified processes.

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type L-15 Leibovitz media with L-glutamine
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine
Quantity 1000 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description With 2.05mM L-Glutamine, 1000mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.