missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear LeMans Optimal Ventilation XD-Fit Shoes
Designed to provide perspiration and moisture removal.
£123.00
Specifications
Color | Black, Gray |
---|---|
Liner Material | Hydro-Tec sanitized silver lining |
Sole Features | Non-woven antistatic insole |
Sole Material | GripForce™ Easy Twist outsole |
Product Type | Optimal Ventilation Shoe |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10307274
|
Emma Safety Footwear
MM72756040 |
40 |
£123.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10032424
|
Emma Safety Footwear
MM72756041 |
41 |
£123.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Nubuck uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
Specifications
Black, Gray | |
Non-woven antistatic insole | |
Optimal Ventilation Shoe |
Hydro-Tec sanitized silver lining | |
GripForce™ Easy Twist outsole |