missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 913 Lens Cleaning Tissue

Used for cleaning of optical lenses.

Brand:  Fisherbrand™ 0913F00028

 View more versions of this product

Product Code. 11779925

  • £59.15 / Pack of 100
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Very thin paper
  • Made with 100% Manilla fibers
  • Not fluffy
  • Weight: 12g/m2

Application

  • Cleaning of various optical lens
  • Cleaning of optical fibers filaments
Specifications

Specifications

Lens Cleaning Tissue
Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments
100 Sheets
300 x 200 mm
Manilla
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Grade 913 Lens Cleaning Tissue > Dimensions: 300L x 200mmW; Quantity: 100 sheets

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.