missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Leucosep Centrifuge Tubes with Porous Barrier
Efficient separation of lymphocytes and mononuclear cells.
£158.00
Specifications
Closure Color | Natural |
---|---|
Color | Translucent; print of graduation: blue |
Material | Polypropylene |
Sterility | Sterile |
Closure Included | Yes |
Description
- Non-cytotoxic, non-pyrogenic
- Enrichment directly from whole blood
- Simplified filling through porous barrier
- Rapid separation in 15 minutes at room temperature
- No additional laboratory equipment required, asepticall
Service Plan
No
Specifications
Natural | |
Polypropylene | |
Yes | |
Centrifuge Tube |
Translucent; print of graduation: blue | |
Sterile | |
Yes |