missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LGPv Series MediLine Freezers
Protects valuable contents with a variety of alarm, memory and safety features, as well as the ability to link to external monitoring software. Liebherr™ LGPv Series MediLine Freezers feature the Profi electronic controller with integrated data memory and advanced, precise freezing technology.
£5268.97
Specifications
Temperature Resolution | 0.1°C |
---|---|
Door Style | Self-closing SwingLine with Slimline Handle |
Door Material | Steel |
Capacity (Metric) Shelf | 60 kg |
Defrost | Automatic |
Product Code | Brand | Capacity (Metric) Refrigerator | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | Price | Quantity & Availability | |||||
15766918
|
Liebherr™
LGPV 8420 |
856 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Integrated Alarms
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (condenser, evaporator, probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Forced Air Double-Fan Cooling: Highly efficient fans maintain an even temperature throughout the interior; one continues to function even when the other fails
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- SwingLine Door with Reversible Hinges: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
0.1°C | |
Steel | |
Automatic | |
Key Lock | |
Yes | |
R 290 | |
83 to 60 mm | |
EN 60068-3 test procedure, ISO 17025 | |
Casters with arrestor at front, Castors at rear | |
Electronic | |
7mm | |
MediLine | |
50 Hz |
Self-closing SwingLine with Slimline Handle | |
60 kg | |
Profi controller with integrated temperature and alarm memory, Connection to external moniitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Chrome Nickel Steel | |
Digital with Text, External | |
White | |
Water drain | |
NTC probe optional | |
220/240 V |