Learn More
Thermo Scientific™ LH-4000 Fixed Angle Rotor
Work within the parameters of existing protocols with this centrifuge rotor, supporting sample processing applications with capacity ranging from 1.5 to 250mL.
Brand: Thermo Scientific™ 75006475
2645.75 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
Description
Work within the parameters of existing protocols with the Thermo Scientific™ LH-4000 Fixed Angle Rotor, supporting a diverse array of sample processing applications. Choose from round or DoubleSpin buckets with a wide array of available adapters providing capacity flexibility ranging from 1.5 to 250mL.
Ordering Information:Order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also ordered separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific Cryofuge 5500i centrifuges.
Note:
Only for use in 230V version
Specifications
LH-4000 Fixed Angle Rotor | |
Swinging Bucket Rotor | |
5,346 x g | |
215 mm | |
Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
Round buckets (75006477) and DoubleSpin bucket (75006478) are Biocontainment Certified by CAMR, HPA, Porton Down, U.K. | |
Yes |
Stainless Steel Rotor Body, Aluminum Bucket | |
4 x 1000 mL | |
4,400 rpm | |
88 mm | |
90° | |
2,487 x g |