Learn More
Thermo Scientific™ LH-4000W 8 x 500 mL Windshielded Swinging Bucket Rotor
Support a diverse array of sample processing applications without the need to modify existing protocols.
Brand: Thermo Scientific™ 75006476
1500.27 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.
Description
Support a diverse array of sample processing applications without the need to modify existing protocols with the Thermo Scientific™ LH-4000W 8 x 500mL Windshield Swinging Bucket Rotor. Choose from round, DoubleSpin™ and Double blood bag buckets with a wide array of available adapters, providing capacity flexibility ranging from 1.5 to 250mL.
Ordering Information:Buckets, biocontainment lids and DoubleSpin buckets are sold separately; order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also available separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific™ Cryofuge 5500i series centrifuges
Specifications
LH-4000W Windshield Swinging Bucket Rotor | |
Swinging Bucket Rotor | |
5,480 x g | |
2215 mm | |
Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
1,903 x g |
Stainless Steel Rotor Body, Aluminum Bucket | |
8 x 500 mL | |
4,400 rpm | |
88 mm | |
90° | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.