Learn More
Thermo Scientific™ LH-4000W 8 x 500 mL Windshielded Swinging Bucket Rotor
Support a diverse array of sample processing applications without the need to modify existing protocols.
Brand: Thermo Scientific™ 75006421
Description
Support a diverse array of sample processing applications without the need to modify existing protocols with the Thermo Scientific™ LH-4000W 8 x 500mL Windshield Swinging Bucket Rotor. Choose from round, DoubleSpin™ and Double blood bag buckets with a wide array of available adapters, providing capacity flexibility ranging from 1.5 to 250mL.
- Capacity: 8 × 500mL (4L)
- Max. Speed/RCF: 4400rpm/ 5,480 x g
Ordering Information:
Buckets, biocontainment lids and DoubleSpin buckets are sold separately; order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also available separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific Cryofuge 5500i series centrifuges

Specifications
Sealing Cap | |
Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
18Minutes
31Seconds
4
Your input is important to us. Please complete this form to provide feedback related to the content on this product.