missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ LHT Benchtop Oven
Click to view available options
Dimensions (D x W x H) Interior:
300 x 300 x 305 mm
400 x 400 x 405 mm
645 x 455 x 405 mm
Dimensions (L x W x H):
570 x 860 x 550 mm
670 x 930 x 670 mm
920 x 1060 x 650 mm
Temperature (Metric):
Ambient +60° to 400°C
Ambient +60° to 500°C
Ambient +60° to 600°C
Capacity (Metric):
30 L
60 L
120 L
Unit Size:
Each
Description
- 400°C, 500°C or 600°C maximum operating temperatures
- 30, 60 and 120L capacities
- R38 PID controller
- Heavy-duty convection fan for good uniformity
- Low thermal mass insulation for fast response and energy efficiency
- Corrosion resistant, brushed stainless steel interior
- 2 Multi-position shelves
- Suitable for continuous operation
- Hard-wearing, zinc-coated and stoved epoxy polyester-coated exterior
- Options available (specify at time of order)
- Cable entry ports
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- Viewing window
- Variable speed fan
- Floor stands and stacking frames
- Routine spares kit
- Air exhaust fan (may alter achievable uniformity)
- Heavy-duty reinforced base and shelves
Specifications
Specifications
| Capacity (Metric) | 30 L |
| Temperature (Metric) | Ambient +60° to 600°C |
| Type | High Temperature Laboratory Oven |
| Includes | R38 PID Controller |
| Max. Shelf Load | 10 kg/shelf |
| No. of Shelves | 2 |
| Temperature Stability | ± 0.5°C |
| Temperature Uniformity | ±5.0°C at 250°C |
| Dimensions (D x W x H) Interior | 300 x 300 x 305 mm |
| Dimensions (L x W x H) | 570 x 860 x 550 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
