missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ LHT Benchtop Oven
missing translation for 'orderingAttributeHoverText'
Dimensions (D x W x H) Interior:
300 x 300 x 305 mm
400 x 400 x 405 mm
645 x 455 x 405 mm
Dimensions (L x W x H):
570 x 860 x 550 mm
670 x 930 x 670 mm
920 x 1060 x 650 mm
Temperature (Metric):
Ambient +60° to 400°C
Ambient +60° to 500°C
Ambient +60° to 600°C
Capacity (Metric):
30 L
60 L
120 L
Förpackningsstorlek
Each
Beskrivelse
- 400°C, 500°C or 600°C maximum operating temperatures
- 30, 60 and 120L capacities
- R38 PID controller
- Heavy-duty convection fan for good uniformity
- Low thermal mass insulation for fast response and energy efficiency
- Corrosion resistant, brushed stainless steel interior
- 2 Multi-position shelves
- Suitable for continuous operation
- Hard-wearing, zinc-coated and stoved epoxy polyester-coated exterior
- Options available (specify at time of order)
- Cable entry ports
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- Viewing window
- Variable speed fan
- Floor stands and stacking frames
- Routine spares kit
- Air exhaust fan (may alter achievable uniformity)
- Heavy-duty reinforced base and shelves
Tekniske data
Tekniske data
| Capacity (Metric) | 60 L |
| Temperature (Metric) | Ambient +60° to 500°C |
| Type | High Temperature Laboratory Oven |
| Includes | R38 PID Controller |
| Max. Shelf Load | 15 kg/shelf |
| No. of Shelves | 2 fitted, 3 accepted |
| Temperature Stability | ± 0.5°C |
| Temperature Uniformity | ±5.0°C at 250°C |
| Dimensions (D x W x H) Interior | 400 x 400 x 405 mm |
| Dimensions (L x W x H) | 670 x 930 x 670 mm |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion