missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripettor™ Plus Pipetting Controller
Provides 4.5 hours of continuous use with LI-Ion battery. Corning™ Stripettor™ Plus Pipetting Controller is comfortable, lightweight and designed for use with ost brands of serological pipets.
Brand: Corning™ 4092
Code : 66
Additional Details : Weight : 0.81647kg
Description
- Speed range is adjustable via a control wheel on the back of the instrument, and aspirating and dispensing can be finely controlled by the pressure-sensitive buttons
- A battery indicator light lets the user know when it’s time to recharge; the Stripettor Plus can be used while charging
- The charging stand allows storage on its back, even with pipet inserted
- Ergonomic, comfortable design
- Includes wall hanger, charging stand, charging power supply and hydrophobic, PTFE 0.2 μm filters
- Settings for blow out or slow “gravity” dispensing
- Compatible with pipets from 1 mL to 100 mL
- Fast aspiration and dispensing speed at highest setting: 25 mL in 2.5 seconds
Specifications
Lithium-ion | |
Pipette Controller | |
Charger | |
50/60 Hz |
25mL in 2.5 seconds | |
PTFE | |
230 V |