missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ LiChrospher™ 100 RP 18 EC Analytical HPLC Column
Brand: Macherey-Nagel™ 728034.40
This item is not returnable.
View return policy
Specifications
Analytical Column | |
4 mm | |
Acetonitrile/water | |
100 Å | |
Acetonitrile/water | |
C18 | |
21% | |
Yes | |
Analytical Column |
Octadecyl | |
125 mm | |
5 μm | |
1 Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |