missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ LiChrospher™ 100 RP 8 EC Analytical HPLC Column
Brand: Macherey-Nagel™ 728029.30
This item is not returnable.
View return policy
Specifications
Analytical Column | |
3 mm | |
Acetonitrile/water | |
100 Å | |
Acetonitrile/water | |
C8 | |
12.5% | |
Yes | |
Analytical Column |
Octyl | |
250 mm | |
5 μm | |
1 Pk. | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |