missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Lids For Porcelain Crucibles

Product Code. p-8000831
Click to view available options
For Use With (Application):
13mL crucibles
20mL crucibles
Unit Size:
Pack of 10

Product Code. 12386487

Brand: Haldenwanger™ L 79D/7A

Only null left
Add to basket
Edge
Add to basket

Designed to fit Haldenwanger™ Porcelain Crucibles.

  • Available in a variety of sizes
  • For use with porcelain crucibles

Specifications

Color White
Material Porcelain
For Use With (Application) 13mL crucibles
Diameter (Metric) Outer 43mm
Product Type Crucible Lids
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.