missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lids for FreeZone™ Freeze Dryers
Replacement lids for FreeZone™ Freeze Dryer collector chambers.
£204.00 - £272.00
Specifications
Type | Chamber Lid |
---|---|
Includes | Neoprene gasket |
Height (English) | 1.25 in. |
Height (Metric) | 3.18 cm |
Product Code | Brand | For Use With (Equipment) | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Material | Price | Quantity & Availability | |||||
15744188
|
Labconco™
7207500 |
FreeZone™ 2.5L Freeze Dryers | Stainless Steel |
£272.00
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
16328816
|
Labconco™
7208200 |
FreeZone™ 6L, 12L, and 18L Console Freeze Dryers | Acrylic |
£204.00
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
Description
Stainless Steel, 14 in.
- Stainless steel lid has 14.0 in. diameter with 3 in. diameter hole
- Optional collector lid for FreeZone™ 4.5L, 6L, 8L, 12L and 18L Freeze Dryers
- For use with solvents that attack arcylic, like acetonitrile
- Includes neoprene gasket
Specifications
Chamber Lid | |
Neoprene gasket | |
1.25 in. | |
3.18 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Lids for FreeZone™ Freeze Dryers