Learn More
Applied Biosystems™ FAM™/ROX™ and VIC™/ROX™ Dye Normalization Plates, 384-well
Used for normalization calibration of your ViiA™ 7 System with a 384 Well Block.
Brand: Applied Biosystems™ 4432308
152.67 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
These calibration kits are used to maintain your ViiA™ 7 System with 384-well Block. They include calibration plates to perform a spectral calibration with FAM™, VIC™, ROX™, SYBR™ Green, TAMRA™, NED™ dyes, plates to perform region-of-interest (ROI) calibration, normalization calibration, and to run an RNase P verification. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your ViiA™ 7 System will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Calibration and verification should be run at least every six months. See instrument maintenance guide for complete instructions.
Order Info
Dry ice shipping; store plates at -15° to -25°C
Specifications
Store Calibration Plates at -15°C to -25°C | |
ViiA™ 7 System | |
Dye Normalization Plate | |
Dry Ice | |
Normalization |
FAM, ROX, VIC | |
FAM™, ROX™, VIC™ | |
Real Time PCR (qPCR) | |
2 x 384-well plates |
For Research Use Only. Not for use in diagnostic procedures.