Learn More
Applied Biosystems™ Normalization Plates with FAM™/ROX™ and VIC™/ROX™ dyes, 96-well
These normalization plates can be used to maintain your ViiA™ 7 System with 96-well Block.
Brand: Applied Biosystems™ 4432370
Description
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your ViiA™ 7 System will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Calibration and verification should be run at least every six months. See instrument maintenance guide for complete instructions.
Order Info
Dry ice shipping; store plates at -15° to -25°C

Specifications
Store at -15°C to -25°C | |
Normalization Plate | |
Dry Ice | |
Spectral Calibration |
ViiA™ 7 System | |
Real Time PCR (qPCR) | |
2 x 96-well Plates |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2402262 | Certificate of Analysis | 27/01/2025 | 4432370 |
2401261 | Certificate of Analysis | 27/01/2025 | 4432370 |
2403264 | Certificate of Analysis | 26/01/2025 | 4432370 |
2404265 | Certificate of Analysis | 26/01/2025 | 4432370 |
2405268 | Certificate of Analysis | 26/01/2025 | 4432370 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.