missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps, 0.2 mL

For tube strips with domed caps for PCR experiments using 1 or 2 strips that require the use of the 96-well tray (Cat. No. 4379983) on the ProFlex™, SimpliAmp™, and Veriti™ thermal cycler 96-well blocks.

Brand:  Applied Biosystems™ A30588

162.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15527575

  • £187.00 / Pack of 125

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: 125 strips
This item is not returnable. View return policy

Description

Description

The Applied Biosystems™ MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps is designed to fit in Applied Biosystems™ real-time PCR systems and thermal cyclers. The tube strip features individually attached optical caps, dual large end–tabs, and graduated 20 μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.

For tube strips with domed caps for PCR, see Cat. No. A30589.

Features:
  • Strip of 8 tubes with attached optical caps that open and close independently to prevent contamination and evaporation
  • Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
  • Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
  • Increased labeling area: dual end tabs for proper labeling and easy handling
  • Graduated 20 μL measuring markers on each tube for visual volume verification
Note: Experiments using 1 or 2 strips require the use of the 96-well tray (Cat. No. 4379983) on the ProFlex™, SimpliAmp™, and Veriti™ thermal cycler 96-well blocks.

For Research Use Only. Not for use in diagnostic procedures.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Certified DNA/Rnase Free
0.2 mL
125 Strips
MicroAmp™ 
125 tube strips, store at room temperature
Optically Clear Flat Caps
125 Strip Tubes w/ Attached Caps
Optical
0.25 mL
Thermal Cyclers or Real-Time PCR Systems
Polypropylene
Room Temperature
96
Optical 8-Tube Strip
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1302943 Certificate TypeCertificate of Analysis Date08/04/2021 Catalog NumberA30588
Lot Number1304101 Certificate TypeCertificate of Analysis Date25/01/2021 Catalog NumberA30588
Lot Number1302685 Certificate TypeCertificate of Analysis Date05/01/2021 Catalog NumberA30588
Lot Number1298175 Certificate TypeCertificate of Analysis Date13/11/2020 Catalog NumberA30588
Lot Number1294706 Certificate TypeCertificate of Analysis Date21/09/2020 Catalog NumberA30588
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ MicroAmp™ Optical 8-Tube Strip with Attached Optical Caps, 0.2 mL > Optical strips with individual attached optical caps, 125 strips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.