Learn More
Applied Biosystems™ Region of Interest (ROI) and Background Plates, 96-well
Used to maintain the ViiA™ 7, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6, QuantStudio™ 7, and QuantStudio™ 12K Flex real-time PCR systems with 96-well (0.2 mL) blocks.
Brand: Applied Biosystems™ 4432364
145.20 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
Calibration and verification should be run at least every six months. Please see instrument maintenance guide for full instructions.
Order Info
Dry ice shipping; store plates at -15° to -25°C

Specifications
Store at -15°C to -25°C | |
Background Plate | |
Dry Ice | |
Spectral Calibration |
ViiA™ 7 System | |
Real Time PCR (qPCR) | |
2 x 96-well plates |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.