missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ VIC™ Dye Spectral Calibration Plate, 96-well
Can be used to maintain your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with 96-well block.
Brand: Applied Biosystems™ 4432334
57.15 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your real-time PCR system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
- Calibration and verification should be run at least every six months; see instrument maintenance guide for complete instructions
Order Info
Dry ice shipping; store plates at -15° to -25°C
Specifications
Store at -15°C to -25°C | |
Dye Spectral Calibration Plate | |
Dry Ice | |
Spectral Calibration |
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System | |
Real Time PCR (qPCR) | |
1 x 96-well Plate |
For Research Use Only. Not for use in diagnostic procedures.